Jaw crushers, BB 100, BB 200 and BB 300

Supplier: Retsch GmbH
20.053.0001 20.053.0002 20.053.0003 20.053.0007 20.053.0009 20.053.0008 20.053.0018 20.054.1001 20.054.1003 20.054.1013 20.053.0043 20.053.0019 20.059.0001
20.053.0001EA 31450 EUR
20.053.0001 20.053.0002 20.053.0003 20.053.0007 20.053.0009 20.053.0008 RETS20.053.0018 412-0198 RETS20.054.1003 RETS20.054.1013 RETS20.053.0043 RETS20.053.0019 RETS20.059.0001
Jaw crushers, BB 100, BB 200 and BB 300
Mills
Robust and powerful forced feed crushers that have been specifically designed for sample preparation of hard and brittle materials in batches or continuously. The crushers are suitable for applications including constructional materials, mineralogy, metallurgy, ceramics and environmental analysis. The crushed sample is collected in a removable stainless steel collector. Safety features include a no-rebound hopper and safety switch and brake to ensure an immediate stop when the unit is opened.

  • High throughput and high degree of size reduction
  • Crushing chamber is accessible via quick
More Product Information
Order Now

SPECIFICATIONS

Model BB 200 BB 300 BB 200
Environmentally Preferable
Final fineness Down to 2 mm Down to 5 mm Down to 2 mm
Gap width setting 0 to 30 mm 1 - 40 mm 0 to 30 mm
Material feed size <90 mm* <130 mm* <90 mm*
Power consumption 1500 W 3000 W 1500 W
Power supply 3 phase 400 V 50 Hz or 230 V 50 Hz 3 phase 400 V 50 Hz 3 phase 400 V 50 Hz
Throughput Up to 300 kg/h* Up to 600 kg/h* Up to 300 kg/h*
W×D×H with base frame 450×1160×900 mm 670×1600×1450 mm 450×1160×900 mm
Weight ~300 kg ~700 kg ~300 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR