Constant Climate Chambers, KBF PRO Series

Supplier: Binder
9020-0439 9020-0440 9020-0441 9020-0442 9020-0443 9020-0444
390-1759EA 24260 EUR
390-1759 390-1760 390-1761 390-1762 390-1763 390-1764
Constant Climate Chambers, KBF PRO Series
Testing Chambers Climatic Chambers
A powerful all-rounder among constant climate chambers: Equipped with all kinds of sophisticated technology, the KBF PRO with proven APT.line™ preheating chamber technology takes any material test in its stride – whether it takes place at -20 °C or under THB conditions at +85 °C and 85% relative humidity. Units have a stainless-steel inner chamber and temperature range of -20 to +100 °C and humidity range of 10% to 98% RH. The models offer flexible water supply options for all installation sites and consumes up to 40% less energy than its predecessor, the KMF model. Optional lightMore Product Information
Order Now

SPECIFICATIONS

Model KBF PRO 130 KBF PRO 260 KBF PRO 470 KBF PRO 720 KBF PRO 1060 KBF PRO 1600
Environmentally Preferable
Temperature fluctuation (time) ±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH)
±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH)
±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH)
±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH)
±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH)
±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH)
Temperature variation (spatial) ±0.2 K (at 25 °C and 60% RH)
±0.2 K (at 40 °C and 75% RH)
±0.2 K (at 25 °C and 60% RH)
±0.2 K (at 40 °C and 75% RH)
±0.3 K (at 25 °C and 60% RH)
±0.3 K (at 40 °C and 75% RH)
±0.3 K (at 25 °C and 60% RH)
±0.3 K (at 40 °C and 75% RH)
±0.3 K (at 25 °C and 60% RH)
±0.3 K (at 40 °C and 75% RH)
±0.3 K (at 25 °C and 60% RH)
±0.3 K (at 40 °C and 75% RH)
Humidity range (RH) 10...98 % 10...98 % 10...98 % 10...98 % 10...98 % 10...98 %
Shelves supplied (max.) 2 (6) 2 (9) 2 (16) 2 (16) 2 (16) 2 (16)
Max. load per shelf 25 kg 30 kg 40 kg 40 kg 40 kg 40 kg
Nominal power consumption 1.9 kW 1.6 kW 1.6 kW 1.8 kW 1.9 kW 1.9 kW
Weight 142 kg 197 kg 249 kg 312 kg 360 kg 450 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR