Multi-position magnetic stirrers, MIXdrive series

Supplier: 2MAG
40215 40206 40260 40060 40006 40015
442-0787EA 2620 EUR
442-0787 442-0786 442-0788 442-0785 442-0783 442-0784
Multi-position magnetic stirrers, MIXdrive series
Stirrers Magnetic Stirrers, Multi-position
The hermetically sealed stainless steel housing is water, germ and dust-proof. Operating temperatures for basic version up to 50 °C, for high temperature (HT) version up to 95 °C submerged in water baths, up to 200 °C in ovens.

  • Maintenance and wear-free inductive drive
  • 100% synchronised jerk-free mixing
  • Submersible in water and oil baths
  • Suitable for use in CO₂ incubator

SoftStart for reliable and safe acceleration of the stirring bar
QuickSet for setting of start and maximum speed
Storage of last working status when turning off
Digital display for speedMore Product Information
Order Now

SPECIFICATIONS

Model MIXdrive 15 HT MIXdrive 6 HT MIXdrive 60 HT MIXdrive 60 basic MIXdrive 6 basic MIXdrive 15 basic
No. of stirring positions 15; 65 mm between each 6; 130 mm between each 60; 32,5 mm between each 60; 32,5 mm between each 6; 130 mm between each 15; 65 mm between each
Environmentally Preferable
Max. stirring capacity per stirrer H₂O 3000 ml 3000 ml 500 ml 500 ml 3000 ml 3000 ml
Power input 40 W 40 W 40 W 40 W 40 W 40 W
Plate material Stainless steel Stainless steel Stainless steel Stainless steel Stainless steel Stainless steel
Plate dimensions 245×375 mm 245×375 mm 245×375 mm 245×375 mm 245×375 mm 245×375 mm
W×D×H 245×375×38 mm 245×375×38 mm 245×375×38 mm 245×375×38 mm 245×375×38 mm 245×375×38 mm
Weight 9,1 kg 9,0 kg 8,4 kg 8,9 kg 9,4 kg 9,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR