Programmable Vortex Mixers, Genie Series

Supplier: SCIENTIFIC INDUSTRIES ELMIS
SI-A256 SI-A266 SI-A276 SI-A246 SI-P266 SI-P276 SI-P256 SI-A566 SI-A576
444-0873EA 1370 EUR
444-0873 444-0882 444-0883 444-0872 444-0955 SCIISI-P276 444-0954 444-0884 444-0885
Programmable Vortex Mixers, Genie Series
Shakers Vortex Shakers
Same great features of the Original Vortex-Genie® 2 in addition to programmability. These rugged and reliable vortex mixers have a durable motor, solid metal casing and rubber feet that prevent them 'walking'. The Vortex-Genie® Pulse is ideal for applications requiring more aggressive action than standard vortexing.

  • These vortex mixers provide accuracy, reproducibility and repeatability
  • Models have digital control and display of speed, time, and 'RUN/STOP' time, for reproducibility and accuracy, with true speed display
  • Can also be used as standard '
More Product Information
Order Now

SPECIFICATIONS

Model Digital Vortex-Genie® 2 Vortex-Genie Pulse
Environmentally Preferable
Shaking motion Orbital Pulse
Orbit 3,5 mm 4 mm
Speed range 500 - 2850 min⁻¹ 500 - 2700 min⁻¹
Max. capacity 500 ml 500 ml
Power supply 230 V 230 V
W×D×H 122×165×165 mm 122×165×165 mm
Weight 4 kg 4 kg
Timer 1 - 99 min or continuous 1 - 99 min or continuous

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR