VWR® Refrigerators, +5 °C

Supplier: VWR Collection
471-1308EA 1350 EUR
471-1308 471-1310
VWR® Refrigerators, +5 °C
Refrigerators
Designed to meet the demands in daily laboratory use.

  • Digital display with temperature regulator outside
  • Lockable and reversible door
  • Multiple alarms including power failure, high/low temperature, sensor error and open door alarms
  • Under bench and upright sizes
  • Temperature range +2 to +8 °C
  • Environmentally friendly refrigerant, R600a
  • Dynamic cooling system (air cooling)

Temperature uniformity: ±3,0 °C

Delivery information: Supplied with detachable power cords (EU/UK/CH plug included).
Order Now

SPECIFICATIONS

Model VWR® refrigerator +5 °C 118 L VWR® refrigerator +5 °C 310 L
Environmentally Preferable
Cat. No. 471-1308 471-1310
Temperature +2...+8 °C +2...+8 °C
Display Digital Digital
Defrost Automatic Automatic
Alarm Yes Yes
Access ports Yes Yes
Shelves/drawers 3 grid shelves, 1 basket 4 glass shelves
Max. load per shelf 20 kg 24 kg
Door type 1 solid swing door, reversible hinge 1 solid swing door, reversible hinge
Door lock Yes Yes
Refrigerant R600a R600a
Plug EU/UK/CH plug EU/UK/CH plug
Weight 41 kg 77 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR