Membrane filters, type 111

Supplier: Sartorius
11106-30-N 11106-85-N 11107-100-N 11104-13-N 11104-25-N 11104-47-N 11104-50-N 11105-25-N 11105-47-N 11105-50-N 11106-100-G 11106-100-N 11106-13-N 11106-25-N 11106-47-ACN 11106-47-N 11106-50-N 11106-90-G 11107-100-G 11107-13-N 11107-25-N 11107-47-ACN 11107-47-N 11107-50-ACN 11107-50-N 11107-90-G 11107-30-N 11106-50-ACN 11106-110-N
SART11106-30-NEA 159 EUR
SART11106-30-N 611-0670 SART11107-100-N 512-4114 512-4214 512-4314 512-4414 512-4215 512-4315 512-4415 512-4516 512-4550 512-4116 512-4216 611-0668 512-4316 512-4416 512-4913 512-4518 512-4118 512-4218 512-4863 512-4318 512-4873 512-4418 512-4914 SART11107-30-N 512-4872 SART11106-110-N
Membrane filters, type 111
Filters Membrane Filters
Cellulose acetate hydrophilic membrane filters. Ideal for biological and clinical analysis, sterility tests and scintillation measurements. Very low protein binding capacity, suitable for aqueous, alcoholic media and hot gases.

* Sterile
Order Now

SPECIFICATIONS

Type 111 111 111 111
Environmentally Preferable
Pore size 0,80 µm 0,65 µm 0,45 µm 0,20 µm
Thickness 120 µm 120 µm 120 µm 120 µm
Water flow rate 200 ml/min/cm² (1 bar) 115 ml/min/cm² (1 bar) 69 ml/min/cm² (1 bar) 25 ml/min/cm² (1 bar)
Airflow rate - - - -
Max. temperature 180 °C 180 °C 180 °C 180 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR