Hydrometers for petroleum

Supplier: ALLA ATELIERS
3504LC070/15QP 3504LC075/15QP 3504LC080/15QP 3504LC085/15QP 350L090NFC 350L095NFC 350L100NFC 3504LC110/15QP 3504LC115/15QP 3504MC065/15QP 3504MC070/15QP 3504MC075/15QP 3504MC080/15QP 3504MC085/15QP 3504MC090/15QP 3504MC095/15QP 3504MC100/15QP 3504MC105/15QP 3504MC110/15QP 3504MC115/15QP
614-1535EA 81.3 EUR
614-1535 614-1536 614-1538 614-1540 614-1542 614-1544 614-1546 614-1550 614-1552 ALLA3504MC065/15QP ALLA3504MC070/15QP ALLA3504MC075/15QP ALLA3504MC080/15QP ALLA3504MC085/15QP ALLA3504MC090/15QP ALLA3504MC095/15QP ALLA3504MC100/15QP ALLA3504MC105/15QP ALLA3504MC110/15QP ALLA3504MC115/15QP
Hydrometers for petroleum
Hydrometers
These hydrometers have been designed to meet the specific needs of users in the petroleum industry.

  • Calibration temperature of 15 °C for a low surface tension (16 to 35 mN/m)
  • Reading below meniscus
  • High accuracy hydrometer with division of 0,0005 g/ml
  • Mark engraved on the stem to show any displacement of the scale

The scale of the hydrometer is marked with the calibration temperature, the surface tension, the individual number of the instrument, the serial number.

Certifications: NFT 60101

Delivery information: Supplied with certificate ofMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR