Liquid nitrogen transfer vessels

Supplier: BARNSTEAD THERMOLYNE
TY509X1 TY509X4 TY509X2 TY509X3
BARNTY509X1EA 1510 EUR
BARNTY509X1 BARNTY509X4 BARNTY509X2 BARNTY509X3
Liquid nitrogen transfer vessels
Dewars and Cryogenic Vessels
Designed for storing and dispensing small amounts of liquid nitrogen.

  • Lightweight aluminum dewars assure low-static evaporation rates
  • Compact Thermo 5 and 10 dewars feature a convenient handle for pouring and for use in applications where only small quantities of liquid nitrogen are needed
  • Thermo 10, 20 and 30 can be fitted with self-pressurized withdrawal accessory devices to easily dispense LN2 without pouring
  • Optional withdrawal device, 12 ml dipper and wheeled accessory cart
Order Now

SPECIFICATIONS

Model Thermo 5 Thermo 30 Thermo 10 Thermo 20
Environmentally Preferable
Capacity 5 L 32 L 10 L 20 L
Static holding time (days) 33,3 145 55,6 116,7
Daily evaporation 0,15 L 0,22 L 0,18 L 0,18 L
Ø neck 56 mm 64 mm 56 mm 50 mm
Int.Ø 56 mm 64 mm 56 mm 50 mm
Ø×H 224×462 mm 432×612 mm 262×546 mm 368×628 mm
Weight, empty 3,6 kg 11,4 kg 5,9 kg 8,6 kg
Weight, full of LN₂ 7,7 kg 37,2 kg 14 kg 25,4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR