Water Baths, Stainless Steel, Hydro Series

Supplier: LAUDA
L002953 L002954 L002955 L002956 L002957 L002958 L002959 L002960
LAUDL002953EA 1440 EUR
LAUDL002953 LAUDL002954 LAUDL002955 LAUDL002956 LAUDL002957 LAUDL002958 LAUDL002959 LAUDL002960
Water Baths, Stainless Steel, Hydro Series
Baths Water Baths, Unstirred
Simple to operate water baths. Working temperature range is 25 to 100 °C.

  • TFT display shows all process data clearly
  • Setting and displaying temperature values in increments of 0.1 °C
  • Setting the timer's time values in hours (h) and minutes (min)
  • Membrane keypad with concise symbols
  • Digital setpoint adjustment
  • Adjustable trigger points for over- and under-temperature alarms up to max. ±10 K
  • Temperature display can be switched from °C to °F
  • 1-point temperature controller
  • Optical and acoustic alarm for low-level and over/under temperature as well as for
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR