Combined Refrigerator Freezers

Supplier: Liebherr
FCFCVG4002 FCFVG4002
LIEBFCFCVG4002EA 2470 EUR
LIEBFCFCVG4002 LIEBFCFVG4002
Combined Refrigerator Freezers
Refrigerators
This combined refrigerator-freezer with the retrofittable WiFi and LAN interface, appliances can be effortlessly connected to external systems.

  • Display lock
  • LED ceiling lighting
  • Mechanical lock
  • Self automatic-closing door <90°
  • Ultra-efficient
  • Interchangeable door hinge
  • Grid shelf with pull-out stop

If the power supply was interrupted due to a fault, the power failure information appears once the power is restored. It is optimised for maximum energy efficiency and low operating costs. We only use the natural and environmentally-friendly refrigerants.More Product Information
Order Now

SPECIFICATIONS

Model FCFCvg 4002 FCFvg 4002
Environmentally Preferable
Material Stainless steel Steel
Electrical 220/240 V, 50/60 Hz 220/240 V, 50/60 Hz
Weight 82 kg 79 kg
Shipping weight 84 kg 85 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR