Sterilisers, SF models

Supplier: MEMMERT
SF110 SF160 SF450 SF260 SF30 SF55 SF75 SF750
MEMMSF110EA 2930 EUR
MEMMSF110 MEMMSF160 MEMMSF450 MEMMSF260 MEMMSF30 MEMMSF55 MEMMSF75 MEMMSF750
Sterilisers, SF models
Sterilisers Hot Air Sterilisers
This steriliser complies with all relevant standards and regulations for medical products and guarantees reliable programme sequences, irrespective of the load and chamber volume. Especially due to the SetpointWAIT function the validation of this hot air steriliser is possible anytime. The SetpointWAIT function ensures that the programme is only continued when the setpoint temperature has been reached. Precisely maintaining the sterilisation time and thus completely killing off even highly resistant microorganisms is therefore guaranteed at all times, irrespective of the sterilisation loadMore Product Information
Order Now

SPECIFICATIONS

Model SF 110 SF 160 SF 450 SF 260 SF 30 SF 55 SF 75 SF 750
Environmentally Preferable
Capacity 108 L 161 L 449 L 256 L 32 L 53 L 74 L 749 L
Power 230 V, 50/60 Hz / ∼2.800 W 230 V, 50/60 Hz / ∼3.200 W 400 V, 3 phases/N, 50/60 Hz / ∼5.800 W 230 V, 50/60 Hz / ∼3.400 W 230 V, 50/60 Hz / ∼1.600 W 230 V, 50/60 Hz / ∼2.000 W 230 V, 50/60 Hz / ∼2.500 W 400 V, 3 phases/N, 50/60 Hz / ∼7.000 W
Shelves 0 0 0 0 0 0 0 0
Temperature range min. 5 °C above ambient up to + 250 °C min. 5 °C above ambient up to + 250 °C min. 5 °C above ambient up to + 250 °C min. 5 °C above ambient up to + 250 °C min. 5 °C above ambient up to + 250 °C min. 5 °C above ambient up to + 250 °C min. 5 °C above ambient up to + 250 °C min. 5 °C above ambient up to + 250 °C
W×D×H 745×584×867 mm 745× 584×1107 mm 1224×784×1247 mm 824×684×1186 mm 585×434×707 mm 585×514×787 mm 585×514×947 mm 1224×784×1726 mm
W×D×H chamber 560×400×480 mm 560×400×720 mm 1040×600×720 mm 640×500×800 mm 400×250×320 mm 400×330×400 mm 400×330×560 mm 1040×600×1200 mm
Weight 78 kg 96 kg 170 kg 110 kg 48 kg 57 kg 66 kg 217 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR