Laboratory Freezers, ZLN-T 200

Supplier: POL-EKO APARATURA SP.
ZLN-T200CSMART ZLNT200CSSMART ZLN-T200PSMART ZLNT200PSSMART ZLNT200PSMPR ZLNT200PSSMPR
POLEZLN-T200CSMARTEA 3670 EUR
POLEZLN-T200CSMART POLEZLNT200CSSMART POLEZLN-T200PSMART POLEZLNT200PSSMART POLEZLNT200PSMPR POLEZLNT200PSSMPR
Laboratory Freezers, ZLN-T 200
Freezers Laboratory / General Purpose Freezers
Laboratory freezers ZLN-T 200 temperature range of −40 to 0 °C and a user-friendly interface. Conduct precise experiments with quality control at −40 °C, and multilingual support. Stay connected with LAN and USB ports, enhance security with door locks and alarms. The Smart Pro edition boasts WiFi communication and LabDesk software.

  • Quality control protocol (at −20 °C)
  • Instruction manual in English and menu in various languages
  • Open door alarm
  • Units have castors as standard
  • LAN port and USB port
  • Access port (Ø 20 mm, on the left side) for an external sensor
  • Door lock
  • Full solid shelves with a central hole
  • Full external doors
  • WiFi communication (Smart Pro only)
  • LAN cable (Smart Pro only)
  • LabDesk software for, amongst other things, downloading data to computer (Smart Pro only, optional for Smart version)
  • Natural air convection with working capacity 180 L

Elevate your laboratory operations with the ZLN-T 200 laboratory freezer, designed for excellence. With an impressive temperature range of −40 to 0 °C, this freezer enables meticulous experiments, including quality control at −40 °C.

Its user-friendly interface, multilingual support, and connectivity features like LAN and USB ports ensure seamless functionality. Security is prioritised with door locks, alarms, and a quality control protocol at −20 °C. The Smart Pro edition takes innovation a step further, offering WiFi communication and LabDesk software for efficient data management.

With castors for mobility, a door lock for security, and full external doors for accessibility, this freezer stands at the pinnacle of laboratory equipment.

Whether you opt for the Smart Pro version with additional features like WiFi communication and LabDesk software or the Smart version with optional upgrades, the ZLN-T 200 is a symbol of cutting-edge technology in laboratory freezers. The environmental friendly refrigerant (R290) has a very low global warming potential (GWP is three).

Delivery information: Supplied with two full solid shelves with a central hole. Other accessories are not included and must be ordered separately. User manual can be downloaded from controller, quick start guide supplied in chamber.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR