Laboratory Freezers, ZLW-T 200

Supplier: POL-EKO APARATURA SP.
ZLW-T200CSMART ZLWT200CSSMART ZLW-T200PSMART ZLWT200PSSMART ZLWT200PSMPR ZLWT200PSSMPR
POLEZLW-T200CSMARTEA 5330 EUR
POLEZLW-T200CSMART POLEZLWT200CSSMART POLEZLW-T200PSMART POLEZLWT200PSSMART POLEZLWT200PSMPR POLEZLWT200PSSMPR
Laboratory Freezers, ZLW-T 200
Freezers Laboratory / General Purpose Freezers
ZLW-T 200 laboratory freezers have a temperature range of −40 to 0 °C and a user-friendly interface. Conduct precise experiments with quality control at −40 °C, and multilingual support. Stay connected with LAN and USB ports, enhance security with door locks and alarms. The Smart Pro edition boasts WiFi communication and LabDesk software.

  • Quality control protocol (at −20 °C)
  • Instruction manual in English and menu in various languages
  • Open door alarm
  • Units have castors as standard
  • LAN port and USB port
  • Access port (Ø 20 mm, on the left side) for an external sensor
  • Door lock
  • Perforated shelves
  • Full external doors
  • WiFi communication (Smart Pro only)
  • LAN cable (Smart Pro only)
  • LabDesk software for, amongst other things, downloading data to computer (Smart Pro only, optional for Smart version)
  • Forced air convection with working capacity 140 L

The ZLW-T 200 laboratory freezer is a powerhouse of precision and innovation. With a temperature range of −40 to 0 °C, this freezer redefines the standards for laboratory equipment. Conduct experiments with unparalleled accuracy, including quality control at −40 °C, and benefit from multilingual support for seamless operation.

Stay connected and secure with LAN and USB ports, door locks and alarms. The Smart Pro edition takes functionality to the next level, featuring WiFi communication and LabDesk software for efficient data management. The quality control protocol at −20 °C ensures reliable performance, and the instruction manual in English, along with a menu in various languages, enhances user accessibility.

Designed for convenience, the ZLW-T 200 is supplied as standard with castors for easy mobility, a LAN port, USB port, and an access port for an external sensor (Ø 20 mm) on the left side of the unit. The door lock provides an extra layer of security, and perforated shelves offer versatile storage options. The full external doors ensure accessibility and ease of use. The environmental friendly refrigerant (R290) has a very low global warming potential (GWP is three).

Choose the Smart Pro version for advanced features like WiFi communication and LabDesk software or opt for the Smart version with optional upgrades. The ZLW-T freezers utilise forced air circulation, enhancing temperature stability and uniformity in the chamber. These freezers cool faster, making them ideal for situations where frequent chamber openings are necessary. Elevate your laboratory with the ZLW-T 200 - a symbol of cutting-edge technology and reliability.

Delivery information: Supplied with two perforated shelves. Other accessories are not included and must be ordered separately. User manual can be downloaded from controller, quick start guide supplied in chamber.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR