Peltier-Cooled Incubators, ILP 115

Supplier: POL-EKO APARATURA SP.
ILP115SMART ILP115IGSMART ILP115SMARTPRO ILP115IGSMARTP
POLEILP115SMARTEA 4120 EUR
POLEILP115SMART POLEILP115IGSMART POLEILP115SMARTPRO POLEILP115IGSMARTP
Peltier-Cooled Incubators, ILP 115
Incubators Cooled Incubators
ILP Peltier-Cooled Incubators: Eco-friendly alternative to aggregate cooled models. Innovative and green, ILP incubators use Peltier cell technology for vibration-free operation ensuring uniformity, stability, and rapid temperature recovery. Compact, lightweight design, choice of Smart or Smart PRO controllers. Internal glass doors provide easy observation during processes, enhancing your research experience.

  • Quality control protocol (at 37 °C)
  • Instruction manual in English and menu in various languages
  • Over temperature protection 2.0 class (Smart)/3.3 class (Smart PRO) according to DIN 12880
  • LAN port and USB port
  • LED interior lighting
  • Access port (Ø 30 mm, on the left side) for an external sensor
  • Double doors (external solid, internal glass) with door lock and open door alarm is provided
  • Stainless steel wire shelves
  • Wi-Fi communication and LAN cable (Smart PRO only)
  • LabDesk software for, amongst other things, downloading data on computer (Smart PRO only, optional for Smart version)
  • Interior material: Acid-proof stainless steel to DIN 1.4301

The innovative Peltier cell technology ensures a vibration-free environment, eliminating the disturbances caused by compressors. Benefit from exceptional temperature stability and uniformity, with quick temperature recovery even after door openings. The ILP series features a lighter and more compact construction, attributed to the efficient Peltier cell cooling system. This not only reduces the footprint but also makes the unit more manageable without compromising performance.

Environmentally conscious, the ILP series contributes to sustainability by eliminating the need for refrigerant gases associated with traditional compressors. Opt for a greener alternative without sacrificing efficiency.

Available in Smart and Smart PRO controller versions, the ILP incubators can be tailored to your specific needs. The housing options include powder-coated sheet metal in a sophisticated light grey with a graphite extension or structural stainless steel for enhanced durability.

Observation is convenient with internal glass doors, allowing users to monitor the incubation process. Additionally, an external door with a viewing window is available as an option, allowing observation without disturbing the internal environment.

The ILP 115 model, with a temperature range of 0 to 70 °C and a chamber capacity of 112 liters, exemplifies precision and efficiency. Equipped with advanced features like over-temperature protection, open door alarm, LED interior lighting, access port for external sensors, and a secure door lock, the ILP 115 is designed to meet the highest standards.

Connectivity is not compromised, with LAN and USB ports available, as well as Wi-Fi communication exclusively in the Smart PRO version. The LabDesk software further enhances the user experience, offering data downloading capabilities to your computer.

The ILP Peltier-Cooled Incubators represent a shift towards a more sustainable and advanced approach to laboratory incubation, ensuring your research environment aligns with cutting-edge technology and ecological responsibility.

Delivery information: Supplied with two stainless steel wire shelves. Other accessories are not included and must be ordered separately. User manual can be downloaded from controller, quick start guide supplied in chamber.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR