Laboratory Refrigerators, CHL 4

Supplier: POL-EKO APARATURA SP.
CHL4CSMART CHL4CSSMART CHL4PSMART CHL4PSSMART CHL4PSMARTPRO CHL4PSSMARTPRO
POLECHL4CSMARTEA 1890 EUR
POLECHL4CSMART POLECHL4CSSMART POLECHL4PSMART POLECHL4PSSMART POLECHL4PSMARTPRO POLECHL4PSSMARTPRO
Laboratory Refrigerators, CHL 4
Refrigerators
CHL Laboratory Refrigerators feature a cooling system to maintain temperatures from 0 to 15 °C, these specialised units prioritise stability and uniformity. Equipped with advanced microprocessor temperature controllers: Smart or Smart PRO, and forced air circulation, POL-EKO refrigerators guarantee precise temperature control for accredited laboratories, ensuring the utmost sample protection.

  • Quality control protocol (at 4 °C)
  • Instruction manual in English and menu in various languages
  • Over temperature protection 1.0 class (Smart) and 3.2 class (Smart PRO) according to DIN 12880
  • Open door alarm
  • LAN port and USB port
  • Internal LED light
  • Access port (Ø30 mm, on the left side) for an external sensor
  • Door lock
  • Stainless steel wire shelves for C (comfort) and P (premium) models
  • Solid external doors
  • WiFi communication (Smart Pro only)
  • LAN cable (Smart Pro only)
  • LabDesk software for, amongst other things, downloading data to computer (Smart Pro only, optional for Smart version)

The CHL 4 refrigerators are more than just cold storage; they are equipped with forced air circulation for optimal temperature uniformity. The advanced microprocessor temperature controller ensures stability and uniformity, and its large, colourful display allows intuitive operation even when wearing gloves. Unlike traditional refrigerators, the compressor activates as needed, prioritising temperature control.

The two-component polyurethane foam insulation and eco-friendly refrigerants contribute to energy efficiency and environmental sustainability. The environmentally friendly refrigerant (R1234ze) has a very low global warming potential (GWP is 1).

Security is paramount, with features such as over-temperature protection, open door alarms, and a secure door lock. The internal LED lighting enhances visibility, and the access port accommodates an external sensor for added monitoring capabilities. The CHL 4 refrigerators are available as standard with solid doors or with glass doors (as a factory fitted option), providing options to suit your specific storage needs.

Customise your CHL refrigerator further with optional add-ons, including WiFi communication, LAN ports, and LabDesk software. This integration enables enhanced communication and data management, providing a streamlined and connected laboratory experience.

Working capacity: 203 L

Ordering information: For all units operating at set point ≤5 °C the automatic defrosting function (POLEST/CHLPLUS) must be ordered to prevent icing.

Delivery information: Supplied with 4 stainless steel wire shelves. Other options and accessories are not included and must be ordered separately. User manual can be downloaded from controller, quick start guide supplied in chamber.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR